Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 2.31 x 200ft, Wht, PK24
Mfr # 9661
Zoro # G7515325
product price: $142.99
/pk 24, $5.96/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Citizen LT280, 282; Dresser Wayne LT280; Epson TM-T60
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Weight 10 lbs
- Sheet Size 2.31" x 200 ft
Product Information
- Brand Iconex
- MFR # 9661
- Zoro # G7515325
- UPC # 50089243096617
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.31" x 200 ft |
Details
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 2.31" x 200 ft, White, 24/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 18 Position, Metal (43030)
- BROWNLINE Month/Page Twin Wirebound Wall Calenda (C173122)
- POST-IT Pad, Note 3"X3", Assorted, PK24 (654-CYP-24VA)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- NATIONAL CHECKING National Checking Register Roll 2.25 White 1 Ply, PK40 (1225-130SP)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 230 ft, PK50 (25346)
- Iconex POS Paper Rolls