Shop ICS
See all product information
Create Account
Concrete Chainsaw
- Mfr # 566112
- Zoro # G322965497
product price:Â
$
4,534.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Asphalt, Block, Brick, Cast Iron, Concrete, Ductile Iron, HDPE, Masonry, PVC, Stone
Tool Weight
23.5 lb
Water Supply
20 psi
Power Source
Hydraulic
Noise Level
107 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566112
- Zoro #
- G322965497
- UPC #
- 843669039710
- Country of Origin
- United States
Details
- Item
- Concrete Chainsaw
- For Workpiece Material
- Asphalt, Block, Brick, Cast Iron, Concrete, Ductile Iron, HDPE, Masonry, PVC, Stone
- Tool Weight
- 23.5 lb
- Water Supply
- 20 psi
- Power Source
- Hydraulic
- Noise Level
- 107 dBA
- Vibration Level - Rear Handle
- 4.8 m/sq sec, 6 m/sq sec
- Vibration Level - Front Handle
- 2 m/sq sec, 4.6 m/sq sec
- Speed
- 5,500 RPM
- Includes
- 1 cm Quick Disconnect
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
Description
Concrete Chainsaw, Included Chain Not Applicable, Fuel Type Not Applicable, Engine Displacement Not Applicable, Noise Level 107 dBA, Tool Weight 23.5 lb, Hydraulic, Water Supply 20 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.