Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 2-1/4 P, 1.41 Dia x 1.4 in W Roller
- Mfr # IDC 180-2C
- Zoro # G523415241
product price:Â
$
201.99
/ea
Sold in multiples of 10 for $2,019.90
Free Shipping & Returns
Key Features
Chain Number
180
Number of Strands
2
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 180-2C
- Zoro #
- G523415241
- UPC #
- 887412057439
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 180
- Number of Strands
- 2
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 157,977 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
IDC Select IDC 180-2C Cottered Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.41 in Dia x 1.4 in W Roller, Carbon Steel