Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 1.5P, .47 Dia x .49 W, SS
- Mfr # IDC A2060NP-1R
- Zoro # G623408631
product price:Â
$
9.15
/ea
Sold in multiples of 10 for $91.50
Key Features
Chain Number
2060
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC A2060NP-1R
- Zoro #
- G623408631
- UPC #
- 887412061177
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 2060
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Stainless Steel
- Finish
- Nickel Plated
- Tensile Strength
- 8,365 lbf
- Series
- Drive
Description
IDC Select IDC A2060NP-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel