Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 2.5P, .75 Dia x .74 W, SS
- Mfr # IDC C2100-1R
- Zoro # G223421702
product price:Â
$
25.55
/ea
Sold in multiples of 10 for $255.50
Key Features
Chain Number
C2100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2100-1R
- Zoro #
- G223421702
- UPC #
- 887412060033
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Material
- Stainless Steel
- Tensile Strength
- 23,321 lbf
- Series
- Conveyor
Description
IDC Select IDC C2100-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 3/4 in Dia x 0.74 in W Roller, Stainless Steel