Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 100 ft OAL, 1/4 P, 0.13 Dia x 0.13 in W Roller
- Mfr # IDC 25-1R-100
- Zoro # G523412875
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Chain Number
25
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 25-1R-100
- Zoro #
- G523412875
- UPC #
- 887412057187
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 25
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 1,046 lbf
- Series
- Standard
Description
IDC Select IDC 25-1R-100 Riveted Roller Chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 0.13 in W Roller, Carbon Steel