Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Smaller Conv, 10 ft OAL, 1P, .31 Dia x .31 W, SS
- Mfr # IDC C2040NP-1R
- Zoro # G223420736
product price:Â
$
5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Stainless Steel
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2040NP-1R
- Zoro #
- G223420736
- UPC #
- 887412061184
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.31 in
- Chain Overall Width
- 0.31 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Stainless Steel
- Finish
- Nickel Plated
- Tensile Strength
- 3,796 lbf
- Series
- Conveyor
- Chain Number
- C2040NP-1
Description
IDC Select IDC C2040NP-1R Double Pitch Riveted Smaller Conveyor Roller Chain, 10 ft OAL, 1 in Pitch, 0.31 in Dia x 0.31 in W Roller, Stainless Steel