Shop IDC SELECT
See all product information
Create Account
HD Cottered Roller chain, 10 ft OAL, 3 P, 1.88 Dia x 1.86 in W Roller
- Mfr # IDC 240H-1C
- Zoro # G323411054
product price:Â
$
244.99
/ea
Sold in multiples of 10 for $2,449.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
3 in
Material
Carbon Steel
Overall Length
10 ft
Tensile Strength
141,497 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 240H-1C
- Zoro #
- G323411054
- UPC #
- 887412058733
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.88 in
- Chain Overall Width
- 1.86 in
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Tensile Strength
- 141,497 lbf
- Series
- Heavy
- Pin Contruction
- Cottered
- Chain Number
- 240H-1
Description
IDC Select IDC 240H-1C Heavy Duty Cottered Roller Chain, 10 ft OAL, 3 in Pitch, 1.88 in Dia x 1.86 in W Roller, Carbon Steel