Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 10 ft OAL, 2-1/2 P, 1.56 Dia x 1.49 in W Roller
- Mfr # IDC 200H-1R
- Zoro # G623404886
product price:Â
$
149.99
/ea
Sold in multiples of 10 for $1,499.90
Free Shipping & Returns
Key Features
Chain Number
200H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 200H-1R
- Zoro #
- G623404886
- UPC #
- 887412058634
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 200H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 101,037 lbf
- Series
- Heavy
Description
IDC Select IDC 200H-1R Heavy Duty Riveted Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.56 in Dia x 1.49 in W Roller, Carbon Steel