Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 1 in Pitch
- Mfr # IDC BL822-050
- Zoro # G523423543
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL822
Number of Strands
1
Lacing
2 x 2
Industry Chain Pitch
1 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL822-050
- Zoro #
- G523423543
- UPC #
- 887412063447
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- BL822
- Number of Strands
- 1
- Lacing
- 2 x 2
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 24,594 lbf
- Series
- BL
Description
IDC Select IDC BL822-050 Leaf Chain, 50 ft OAL, 1 in Pitch