Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 5/8 in Pitch
- Mfr # IDC BL546-050
- Zoro # G223422075
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL546
Number of Strands
1
Lacing
4 x 6
Industry Chain Pitch
5/8 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL546-050
- Zoro #
- G223422075
- UPC #
- 887412063348
- Country of Origin
- China
- Item
- Leaf Chain
- Chain Number
- BL546
- Number of Strands
- 1
- Lacing
- 4 x 6
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 19,207 lbf
- Series
- BL
Description
IDC Select IDC BL546-050 Leaf Chain, 50 ft OAL, 5/8 in Pitch