Shop IDC SELECT
See all product information
Create Account
Riveted British Standard Roller Chain, 10 ft OAL, 8 mm P, 5 mm Dia x 3 mm W
- Mfr # IDC 05B-1R
- Zoro # G023412528
product price:Â
$
6.25
/ea
Sold in multiples of 10 for $62.50
Key Features
Chain Number
05B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
8 mm
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 05B-1R
- Zoro #
- G023412528
- UPC #
- 887412062167
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5 mm
- Chain Overall Width
- 3 mm
Details
- Item
- Roller Chain
- Chain Number
- 05B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 8 mm
- Material
- Carbon Steel
- Tensile Strength
- 1,323 lbf
- Series
- Standard
Description
IDC Select IDC 05B-1R Riveted British Standard Roller Chain, 10 ft OAL, 8 mm Pitch, 5 mm Dia x 3 mm W Roller, Carbon Steel