Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 0.38 P, 0.2 Dia x 0.19 in W Roller
- Mfr # IDC 35-1R
- Zoro # G723421448
product price:Â
$
4.15
/ea
Sold in multiples of 10 for $41.50
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.38 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 35-1R
- Zoro #
- G723421448
- UPC #
- 887412056586
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 0.38 in
- Material
- Carbon Steel
- Tensile Strength
- 2,455 lbf
- Series
- Standard
Description
IDC Select IDC 35-1R Riveted Roller Chain, 10 ft OAL, 0.38 in Pitch, 0.2 in Dia x 0.19 in W Roller, Carbon Steel