Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 1-3/4 P, 1 Dia x 0.99 in W Roller
- Mfr # IDC 140-3R
- Zoro # G423407780
product price:Â
$
147.99
/ea
Sold in multiples of 10 for $1,479.90
Free Shipping & Returns
Key Features
Chain Number
140
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 140-3R
- Zoro #
- G423407780
- UPC #
- 887412056890
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 140
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 134,860 lbf
- Series
- Standard
Description
IDC Select IDC 140-3R Riveted Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 0.99 in W Roller, Carbon Steel