Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 1 in Pitch, 0.63 Dia x 0.62 in W Roller, SS
- Mfr # IDC 80SS-2R
- Zoro # G523413117
product price:Â
$
166.99
/ea
Sold in multiples of 10 for $1,669.90
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 80SS-2R
- Zoro #
- G523413117
- UPC #
- 887412059129
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1 in
- Material
- Stainless Steel
- Series
- Standard
Description
IDC Select IDC 80SS-2R Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 0.63 in Dia x 0.62 in W Roller, Stainless Steel