Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 50 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller
- Mfr # IDC 60-1R-050
- Zoro # G423419226
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 60-1R-050
- Zoro #
- G423419226
- UPC #
- 887412057156
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 9,433 lbf
- Series
- Standard
Description
IDC Select IDC 60-1R-050 Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Carbon Steel