Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 3/8 P, 0.2 Dia x 0.19 in W Roller
- Mfr # IDC 35-2R
- Zoro # G823402057
product price:Â
$
9.35
/ea
Sold in multiples of 10 for $93.50
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 35-2R
- Zoro #
- G823402057
- UPC #
- 887412056593
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Tensile Strength
- 4,478 lbf
- Series
- Standard
- Chain Number
- 35-2
Description
IDC Select IDC 35-2R Riveted Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.19 in W Roller, Carbon Steel