Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 0.37 in W Roller
Mfr # IDC 50-3R
Zoro # G023422022
product price:Â
$
21.55
/ea
Sold in multiples of 10 for $215.50
Key Features
Tensile Strength
17,684 lbs
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 50-3R
- Zoro #
- G023422022
- UPC #
- 887412056692
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.37 in
- Roller Diameter
- 0.4 in
Details
- Tensile Strength
- 17,684 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Number of Strands
- 3
- Series
- Standard
- Chain Number
- 50-3
Description
IDC Select IDC 50-3R Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.