Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 100 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller, SS
Mfr # IDC 60SS-1R-100
Zoro # G023421728
product price:Â
$
5,280.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Series
Standard
Overall Length
100 ft
Chain Overall Width
0.49 in
Chain Number
60SS-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 60SS-1R-100
- Zoro #
- G023421728
- UPC #
- 887412059228
- Country of Origin
- China
- Material
- Stainless Steel
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 60SS-1
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
IDC Select IDC 60SS-1R-100 Riveted Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.