Roller Chain, Hollow Pin, 1 in Pitch, 1 Strand, 10 ft
- Mfr # IDC C2040HP
- Zoro # G623405371
product price:Â
$
7.35
/ea
Sold in multiples of 10 for
$73.50
Key Features
Chain Number
C2040HP
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2040HP
- Zoro #
- G623405371
- UPC #
- 887412061764
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.31 in
- Roller Diameter
- 0.31 in
Details
- Item
- Roller Chain
- Chain Number
- C2040HP
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 2,864 lbf
Description
IDC Select IDC C2040HP Double Pitch Hollow Pin Chain, 10 ft OAL, 1 in Pitch, 0.31 in Dia x 0.31 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.