
Gel Drying Frame, 24x40
Mfr # 1078
Zoro # G004969836
product price: $125.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1078
Zoro #
G004969836
UPC #
-
Country of Origin
United States
Description
Our gel drying frames use the simple and proven technique of natural air drying. Place the gel between two sheets of our highly porous cellophane, clamp gel between frame, then allow to dry overnight. Gels can be preserved almost indefinitely and remain instantly available for photography. This method is recommended for gels up to 1.5mm thick. Each frame set includes corrosion proof stainless steel binders.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 20.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 20.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.