Ballast Disconnct, Orng, 2 Ports, 600V, PK25

  • Mfr # 30-372

  • Zoro # G2716077


product price: $41.99
/pk 25, $1.68/ea

Key Features

Wire Size
18 to 12 AWG
Color
Orange
Insulation Color
Orange
Insulation Type
Nylon
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-372
Zoro #
G2716077
UPC #
783250656820
Country of Origin
United States

Dimensions

Wire Size
18 to 12 AWG
Overall Length
1.4 in
For Ballast Side Solid Wire Size - Maximum
12 AWG
For Line Side Solid Wire Size - Minimum
18 AWG
Strip Length
3/8 in
For Line Side Solid Wire Size - Maximum
12 AWG
For Ballast Side Solid Wire Size - Minimum
18 AWG
Cable Tie Length
24.5"
Overall Width
0.81 in
Overall Depth
1/2 in

Details

Item
Ballast Disconnect
Color
Orange
Insulation Color
Orange
Insulation Type
Nylon
Connection Type
Push-In
Number of Ports
2
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Male/Female
Male/Female
Connection Material
Copper Alloy
Application
New Installation, OEM, Retrofit
Standards
CSA, UL 2459
Contact Material
Copper Alloy
Compatible with Series
102
Maximum Current
6 A
Special Features
Fits Through 1/2 in Knockout
Maximum Voltage
600 V
For Conductor Material
Copper
Gender
Male/Female
Contact Type
Plug to Socket, Socket to Plug
Insulation Material
Nylon
RoHS Compliant
No
Number of Ports - Ballast Side
2
Number of Pieces
25
Polarized
Yes
Number of Ports - Line Side
2
Maximum Operating Temperature
221 Degrees F
Wire Type
Combo
Housing Material
Nylon
Maximum Number of Strands
19

Description

Ballast Disconnects, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender Male/Female, Housing Material Nylon, Insulation Material Nylon, Maximum Current 6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.