Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarrierTerminalStrip, 50A, 8AWGMax, 300V

  • Mfr # 89-614

  • Zoro # G722413642


product price: $68.15
/ea
Sold in multiples of 10 for $681.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-614
Zoro #
G722413642
UPC #
783250896141
Country of Origin
Taiwan, Province of China

Description

Barrier Terminal Strip, Center Spacing 1/16 in, Current 50 A, For Minimum Wire Size 20 AWG, For Maximum Wire Size 8 AWG, Maximum Voltage 300 V, Number of Poles 12, Number of Rows 2, Overall Height 0.99 in, Overall Length 6.22 in, Overall Width 1.01 in, Cover Included No, Housing Material Thermoplastic, Standards UL/cUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.