Ideal

Circuit Tracing Kit, 600VAC/DC, OLED


product price: $1,812.42
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage Range 0 to 600V AC/V DC
  • For Use On Energized Lines, Unenergized Lines
  • Traces Wires in Walls Yes
  • Traces Wires in Non-Metalic Conduit No
  • Breaker/Fuse Identification Yes
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 2 yr
Battery Size AA
Manufacturer Warranty Length 2 yr Limited
Maximum Locating Depth 3 ft

Details

Item Circuit Tracer Kit
Voltage Range 0 to 600V AC/V DC
For Use On Energized Lines, Unenergized Lines
Traces Wires in Walls Yes
Traces Wires in Non-Metalic Conduit No
Breaker/Fuse Identification Yes
Locate Shorts Yes
Coupling Direct or Inductive
Includes Carrying Case, Leads
Safety Rating CAT III 600V
Display Rotating OLED
Battery Type (4) AA
Audible Indicator Yes
Receiver to Transmitter Distance 2,100 ft
Voltage Protection Fuse
Features 0 to 99 Display of Signal Strength, Audible Indication Intensifies in Tone/Pitch with Signal Strength, Four Sensitivity Levels, Peak Reading Bar Graph, Pinpoints Open and Shorts, Receiver Display Rotates Automatically for Easy Viewing
Operating Frequency 31 kHz
Power Source Battery
Standards CE, cULus, N12966
Testing Functions Circuit Breaker Identification
Display Type Digital
Includes Batteries Yes
For Voltage Range 0 to 600V AC/DC
Tracer Type Circuit Tracers
Alert Type Audible
Display Rotation Rotating Display
Tone Types Variable Pitch
CAT Safety Rating CAT III 600V
For Circuit Type Energized, Non-Energized
Number of Batteries Required 4
Market Commercial, Industrial
Tracing Locations Floors, Metallic Conduit, Non-Metallic Conduit, Walls
Display Screen Type LCD

Description

Circuit Tracer Kit, Alert Type Sound, CAT Safety Rating CAT III 600V, Display Screen Type LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth 3 ft, Maximum Resistance Not Applicable, Operating Frequency 31 kHz, Receiver to Transmitter Distance 2,100 ft, Tracing Locations Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Standards CE, cULus, N12966, Testing Functions Circuit Breaker Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.