Zoro Homepage

Connector, PK10

  • Mfr # 85-053

  • Zoro # G201767297


product price: $10.95
/pk 10, $1.10/ea

Key Features

Type
F-Type
Color
Silver
Maximum Voltage
75 ohm
Features
Use in Indoor Video Applications
Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-053
Zoro #
G201767297
UPC #
783250850532
Country of Origin
China

Dimensions

Size
1/4 in x 1/4 in

Details

Item
Connector
Type
F-Type
Color
Silver
Maximum Voltage
75 ohm
Features
Use in Indoor Video Applications
Finish
Nickel-Plated
Connector Type
F-Type
Cable Type
RG-59, RG-6
Installation Method
Twist-On
Connection
F-Type RG-6 Twist-On Connector
Impedance
75 Ohm
Hz
1 GHz
Termination Method
Twist-On
Maximum Frequency
1 GHz
Gender
Male
Compatible Coaxial Cable Type
RG-6
Maximum Impedance
75 ohm
Product Type
Connector
Termination Style
Twist-On

Description

Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Use in Indoor Video Applications, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.