Zoro Homepage

DigitalClampMeter, TRMS, 400A, 600VAC

  • Mfr # 61-747

  • Zoro # G822768581


product price: $99.99
/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-747
Zoro #
G822768581
UPC #
783250810260
Country of Origin
China

Description

Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Low Input Impedance, Resistance, Temperature, Intrinsically Safe Not Applicable, Data Logging Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.