GFCI Tester, No Display, 120 V AC, GFCI
- Mfr # 61-502
- Zoro # G822917781
product price:Â
$
13.90
/ea
Key Features
CAT Safety Rating
CAT II 150V
Tester Type
GFCI Tester
Display Type
No Display
Display Screen Type
No Display
Voltage Rating - Minimum
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61-502
- Zoro #
- G822917781
- UPC #
- 783250852826
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 2 yr Limited
- Fits Chest Size
Details
- CAT Safety Rating
- CAT II 150V
- Tester Type
- GFCI Tester
- Item
- GFCI Tester
- Display Type
- No Display
- Display Screen Type
- No Display
- Voltage Rating - Minimum
- 120 V AC
- Load Current
- 6 to 9 mA
- Outlets Tested
- GFCI
- Light Colors
- Yellow
- Voltage Rating - Maximum
- 120 V AC
- Features
- NEMA Plug Configuration
- 5-20P
- Testing Functions
- Correct Wiring, Open Ground, Open Hot, Open Neutral, Reverse Polarity
- Standards
- CSA C22.2 No. 160, cULus, UL 1436
- Frequency Rating
- 60 Hz
- Alert Type
- Light
Description
GFCI Tester, Alert Type Light, CAT Safety Rating CAT II 150V, Display Screen Type No Display, Display Type No Display
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.