Shop KLEIN TOOLS

High Voltage Clamp Meter

  • Mfr # CL910
  • Zoro # G423367022

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Minimum AC Current Measurement
0 A
Includes
Right-Angle Input Test Leads, Thermocouple, Carrying Case, 2 x AA Batteries
Voltage Units
mV, V
Display Type
LCD
Jaw Detachability
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL910
Zoro #
G423367022
UPC #
092644694677
Country of Origin
Viet Nam
Minimum AC Current Measurement
0 A
Includes
Right-Angle Input Test Leads, Thermocouple, Carrying Case, 2 x AA Batteries
Voltage Units
mV, V
Display Type
LCD
Jaw Detachability
Fixed
Minimum AC Voltage Measurement
0 V
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush Current, Low Input Impedance, Non-Contact Voltage, Resistance, Temperature
Maximum AC Voltage Measurement
2,000 V
Maximum DC Current Measurement
2,000 A
Item
High Voltage Clamp Meter
Minimum DC Current Measurement
0 A
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
IP Rating
IP40
Current Units
A
Intrinsically Safe
No
Thermal Imaging
No
Maximum DC Voltage Measurement
2,000 V
Calibration Certificate Included
No Certification Included
AC Response Calculation
TRMS
Maximum AC Current Measurement
2,000 A
Maximum Resistance Measurement
60 megaohm
CAT Safety Rating
CAT IV 600V
Data Logging
No
Minimum DC Voltage Measurement
0 V
Instrument Counts
6,000
Jaw Opening
2 in
Jaw Style
Clamp

Description

High Voltage Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 2,000 A, Maximum AC Voltage Measurement 2,000 V, Maximum DC Current Measurement 2,000 A, Maximum DC Voltage Measurement 2,000 V, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush Current, Low Input Impedance, Non-Contact Voltage, Resistance, Temperature, Intrinsically Safe No, Data Logging No, Thermal Imaging No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.