
Health AP140 PRO Kit (AP140, Filte
Mfr # IDEAP140PKH
Zoro # G508232856
product price:Â $4,896.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
White
Width
22 in
Voltage
120V
Height
28.5 in
Depth
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP140PKH
Zoro #
G508232856
UPC #
810792032338
Country of Origin
Germany
Dimensions
Width
22 in
Height
28.5 in
Depth
25 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Sound Level
(dB) based on fan speeds: 25.2 - 60.3 dB
Timer
1, 2, 4 or 8 hours.
Application
Home
Includes
Air Purifier, Filter
Material
Powder Coat Steel
Description
IDEAL Health AP140 PRO Kit (AP140, Filte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.