
Health AP80 PRO Kit (AP80, Filter)
Mfr # IDEAP0080KH
Zoro # G208232873
product price:Â $2,724.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Material
Powder Coat Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IDEAP0080KH
Zoro #
G208232873
UPC #
810792032215
Country of Origin
Germany
Dimensions
Width
18.4 in
Height
26.3 in
Depth
10.8 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Material
Powder Coat Steel
Application
Home
Timer
1, 2, 4 or 8 hours.
Sound Level
(dB) based on fan speeds: 18.7 dB (night/Auto) / 28.8 dB / 37.3 dB / 46.7 dB / 63.4 dB
Includes
Air Purifier, Filter
Description
IDEAL Health AP80 PRO Kit (AP80, Filter)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.