
Health AP30 PRO Ceiling Kit (2x AP
Mfr # IDEAP0030PCKH
Zoro # G708232878
product price:Â $2,752.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0030PCKH
Zoro #
G708232878
UPC #
810792032246
Country of Origin
Germany
Dimensions
Width
10 in
Height
15.6 in
Depth
11.7 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Material
ABS Plastic
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 54.2 dB
Application
Home
Includes
Air Purifier, Filter, Ceiling Mount
Timer
1, 2, 4 or 8 hours.
Description
IDEAL Health AP30 PRO Ceiling Kit (2x AP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.