
Health AP40 PRO Wall Kit (AP40, Fi
Mfr # IDEAP0040PWKH
Zoro # G008232189
product price:Â $1,730.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Timer
1, 2, 4 or 8 hours.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0040PWKH
Zoro #
G008232189
UPC #
810792032260
Country of Origin
Germany
Dimensions
Width
10 in
Height
15.6 in
Depth
11.7 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Timer
1, 2, 4 or 8 hours.
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 61.7 dB
Application
Home
Material
ABS Plastic
Includes
Air Purifier, Filter, Wall Mount
Description
IDEAL Health AP40 PRO Wall Kit (AP40, Fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.