
Health AP80 PRO Wall Kit (AP80, Fi
Mfr # IDEAP0080WKH
Zoro # G208232187
product price:Â $2,874.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Application
Home
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IDEAP0080WKH
Zoro #
G208232187
UPC #
810792032314
Country of Origin
Germany
Dimensions
Width
18.4 in
Height
26.3 in
Depth
10.8 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Application
Home
Material
Powder Coat Steel
Includes
Air Purifier, Filter, Wall Mount
Sound Level
(dB) based on fan speeds: 18.7 dB (night/Auto) / 28.8 dB / 37.3 dB / 46.7 dB / 63.4 dB
Timer
1, 2, 4 or 8 hours.
Description
IDEAL Health AP80 PRO Wall Kit (AP80, Fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.