Shop All Wire Connectors
Ideal
Push In Connector, 4 Port, Yellow, PK5000
Mfr # 30-1634
Zoro # G0764145
original price:
$739.35
5% off
new price: $699.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Description/Special Features Polycarbonate Housing with Ergonomic Grip
Product Information
- Brand Ideal
- MFR # 30-1634
- Zoro # G0764145
- UPC # 783250680702
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.38 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Width | 0.82 in |
For Minimum Wire Size - Solid | 20 AWG |
Overall Length | 0.78 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Overall Height | 0.38 in |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 3/8 in |
For Maximum Wire Size - Stranded | 12 AWG |
Details
Description
Push-In Connector, Color Yellow, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.38 in, Overall Length 0.78 in, Overall Width 0.82 in, Connector Type 4 Port, UL 94 Flammability Rating V-2, Number of Ports 4, RoHS Compliant Yes, Standards CSA, UL, Compatible with Product Type Twist-On Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (INV-12-120-400)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- Ideal Wire Connectors