Shop All Wire Connectors
Ideal
Lever Wire Connector, Blue, 0.78" L, PK100
Mfr # 30-10L23
Zoro # G906458544
product price: $45.59
/pk 100, $0.46/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Ports 3
- Standards CE, cUL, IEC/EN, RoHS, UL
- Connector Type 3 Port
- Overall Length 0.78 in
Product Information
- Brand Ideal
- MFR # 30-10L23
- Zoro # G906458544
- UPC # 783250423361
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 0.78 in |
For Minimum Wire Size - Solid | 24 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 7/16 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.41 in |
For Minimum Wire Size - Stranded | 24 AWG |
Overall Width | 0.77 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Details
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 0.78 in, Overall Width 0.77 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- HARTING Han B Base Panel 2 Levers (09300240301)
- Ideal Wire Connectors