Zoro Homepage

Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl

  • Mfr # 89-509

  • Zoro # G0797636


product price: $69.49
/ea

Key Features

Center Spacing
0.625"
Recommended torque
20 in.-lb.
Torque in. - lb.
20
Overall Length
1,000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-509
Zoro #
G0797636
UPC #
783250895090
Country of Origin
Mexico

Dimensions

Overall Length
1,000'

Details

Item
Power Distribution Block
Number of Poles
8
Center Spacing
0.625"
Recommended torque
20 in.-lb.
Torque in. - lb.
20

Description

Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.