St Lght Dscnnct, Fused, Crimp, Y-Tap, Brkwy

  • Mfr # 30-C2626

  • Zoro # G5589841


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Style
Y-Tap
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
10 to 14 AWG
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C2626
Zoro #
G5589841
UPC #
783250742943
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Maximum Load Wire Size
10 AWG
For Minimum Line Wire Size
14 AWG
For Maximum Line Wire Size
10 AWG
For Minimum Load Wire Size
14 AWG
Length
1,000'

Details

Style
Y-Tap
Item
Street Light Disconnect
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
10 to 14 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Fused
Secondary Wire Range
10 to 14 AWG
Secondary Connections/Pole
2
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Primary Connections/Pole
2
Standards
UL 486D, UL Listed
Connection Material
Tin-Plated Brass
UL 94 Flammability Rating
V-2
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Disconnect Breakaway
Breakaway
Compatible with Product Type
Street Lights
Fused
Yes
Current
30 A
Primary Connection Poles
2
Contact Finish
Tin
Line Inputs
2
Load Outputs
2
Insulation Material
Polypropylene, TPE
Maximum Voltage
600 V
Termination Style
Crimp
Disconnect Style
Breakaway Disconnect
Secondary Connection Poles
2
Compatible with Series
SLK
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
For Conductor Material
Aluminum, Copper
Ratings
30A, 600V, 105°C
Maximum Wire Gauge
10 AWG
Minimum Wire Gauge
14 AWG
SLK Variation
Standard
Street Light Kit Type
2 Wire Line / 2 Wires Load Fused
Maximum Rated Voltage
600V
Number of Wires (Load Side)
2 Wire
SLK Type
Crimp
Number of Wires (Line Side)
2 Wire

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 10 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 10 AWG, Fused Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.