Zoro Homepage

St Lght Dscnnct, Non-Fused, Crimp, Y-Tap

  • Mfr # 30-C2012N

  • Zoro # G5599456


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Style
Y-Tap
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
2 to 4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C2012N
Zoro #
G5599456
UPC #
783250742394
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
For Minimum Load Wire Size
4 AWG
For Maximum Load Wire Size
2 AWG
For Minimum Line Wire Size
4 AWG
For Maximum Line Wire Size
2 AWG
Length
1,000'

Details

Style
Y-Tap
Item
Street Light Disconnect
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Color
Orange
Primary Wire Range
2 to 4 AWG
Insulation Color
Orange
Connection Type
Crimp
Wire Range
2-14 AWG (Cu & Al rated)
Design
Non-Fused
Secondary Wire Range
2 to 4 AWG
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Secondary Connections/Pole
1
Connection Material
Tin-Plated Brass
Standards
UL 486D, UL Listed
Primary Connections/Pole
2
Line Inputs
1
Contact Finish
Tin
Load Outputs
2
Maximum Voltage
600 V
Fused
No
Insulation Material
Polypropylene, TPE
Contact Material
Brass
Current
30 A
Disconnect Style
Breakaway Disconnect
Primary Connection Poles
2
For Conductor Material
Aluminum, Copper
Compatible with Series
SLK
Termination Style
Crimp
Disconnect Breakaway
Breakaway
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Secondary Connection Poles
1
Special Features
De-Energizes Roadway Lights, Streetlights, Parking Lot Lights and Other Freestanding Electrical Fixtures in the Event of a Knockdown or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders and Service Personnel From Potentially Life-Threatening Electrical Shock Hazards
Compatible with Product Type
Street Lights
Ratings
30A, 600V, 105°C
Minimum Wire Gauge
4 AWG
Street Light Kit Type
Y-Tap Non-Fused
SLK Variation
Neutral
Number of Wires (Load Side)
2 Wire
SLK Type
Crimp
Number of Wires (Line Side)
1 Wire
Maximum Wire Gauge
2 AWG
Maximum Rated Voltage
600V

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 4 AWG, For Maximum Load Wire Size 2 AWG, Fused Non-Fused, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 1, Termination Style Crimp, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.