Zoro Homepage

StreetLightDisconnect, NonFused, 1Input

  • Mfr # 20U

  • Zoro # G422414345


product price: $44.99
/ea
Sold in multiples of 50 for $2,249.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20U
Zoro #
G422414345
UPC #
781789002637
Country of Origin
United States

Description

Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Line Inputs 1, For Minimum Line Wire Size 12 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 1, For Minimum Load Wire Size 12 AWG, For Maximum Load Wire Size 6 AWG, Fused Non-Fused, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Color Black, UL 94 Flammability Rating Not Applicable, Standards CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.