
Terminal Blocks
Mfr # 89-408
Zoro # G421849902
product price: $10.45
/eaKey Features
Mounting Type
Surface
Current
30 A
Housing Color
Black
Maximum Voltage
300 V
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89-408
Zoro #
G421849902
UPC #
78325089408
Country of Origin
Germany
Details
Mounting Type
Surface
Current
30 A
Housing Color
Black
Maximum Voltage
300 V
Standards
UL, CSA
Description
300 V, 30 A, #6-32 TPI Philslot Zinc Plated Steel Screw, 22 to 12 AWG Copper Conductor, 8-Circuit, Rugged Polyester Thermoplastic, Surface Mount, 0.437in Center Spacing, Terminal Strip
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.