Ideal

Twist On Wire Connector, 22-14 AWG, PK100


product price: $9.49
/pk 100, $0.09/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Min. Single Wire Size 22 AWG
  • Max. Single Wire Size 14 AWG
  • Series 72B
  • Max. Voltage 300V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 22 AWG
Max. Single Wire Size 14 AWG
Height 0.7 in
Width 0.39 in
Maximum Single Wire Size 14 AWG
Minimum Single Wire Size 22 AWG
For Wire Size 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Overall Width 0.39 in
Overall Height 0.7 in

Details

Color Black
Series 72B
Max. Voltage 300V AC
Wire Connector Style Standard
Min. Wire Combination (2) 22 AWG
Max. Wire Combination (3) 16 AWG
Application High Temperature
Standards CSA Certified, UL Listed
Item Twist On Wire Connector
Max. Temp. 302 Degrees F
Connector Type 72B
Maximum Voltage 300 V
Maximum Operating Temperature 302 Degrees F
High Temperature Application No
Compatible with Product Type High Temperature
For Conductor Material Copper
UL 94 Flammability Rating V-2
Contact Material Steel
Maximum Conductors 5
Minimum Wire Combination (2) 22 AWG
Special Features Excellent for Fine Stranded Wire Applications, Fixed, Square-Wire Spring for a Grip That will Last, Positive Grip Shell That is Perfect to Twist-on With Fingers
Insulation Material PBT
Maximum Wire Combination (3) 16 AWG
Maximum Wire Gauge 14 AWG
Maximum Rated Voltage 300V
Twist-On Style Non-Wing
Termination Method Twist-On
Minimum Wire Gauge 22 AWG

Description

Twist On Wire Connector, Color Black, For Conductor Material Copper, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (3) 16 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Compatible with Product Type High Temperature, Insulation Material PBT, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.