
Dock Guide Light, 120V AC, 50 mA, 1 Phase
Mfr # 60-5414-110
Zoro # G516015182
product price: $169.95
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Width
4 in
Length
23 in
Material
Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5414-110
Zoro #
G516015182
UPC #
-
Country of Origin
Canada
Dimensions
Height
0.5 in
Width
4 in
Length
23 in
Details
Item
Dock Traffic Control Light
Material
Polyethylene
Color
Black
Description
Dock Guide Light,120V AC,50 mA,1 Phase
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.