Shop IDEAL WAREHOUSE INNOVATIONS
See all product information
Create Account
Guardrail Assembly, 2 ft Rail
- Mfr # 60-7450-019-A
- Zoro # G915946902
product price:Â
$
233.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
3 in
Color
Yellow
Height
12.5 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-7450-019-A
- Zoro #
- G915946902
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 3 in
- Height
- 12.5 in
- Length
- 19 in
Details
- Item
- Guardrail Assembly,2 ft Rail
- Material
- Steel
- Color
- Yellow
Description
Guardrail Assembly,2 ft Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.