Threshold Ramp Aluminum Door Ramp 6" Rise 800 lbs for Wheelchairs Scooters
- Mfr # SNPTV0
- Zoro # G223371960
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
800 lbs (362.8 kg)
Overall Length
37.4 in
Material
Aluminum Alloy
Overall Width
7.48 in
Height
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNPTV0
- Zoro #
- G223371960
- UPC #
- 840349981031
- Country of Origin
- China
- Load Capacity
- 800 lbs (362.8 kg)
- Item
- Door Threshold Ramp
- Material
- Aluminum Alloy
Dimensions
- Overall Length
- 37.4 in
- Overall Width
- 7.48 in
- Height
- 7.87 in
Description
VEVOR Door Threshold Ramp, 6" Rise, 800 lbs Load Capacity, Door Ramp for Wheelchairs, Aluminum Threshold Ramp for Doorways, Adjustable Modular Threshold Ramp for Wheelchairs, Scooters, Power Chairs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.