Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In 3PDT 10A 110VAC

  • Mfr # RR3B-ULAC110V

  • Zoro # G115279664


product price: $25.49
/ea

Key Features

Coil Voltage
110V AC
Contact Form
3PDT
Electrical Connection
Blade
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR3B-ULAC110V
Zoro #
G115279664
UPC #
-
Country of Origin
Unknown

Details

Item
Plug-In Relay
Coil Voltage
110V AC
Contact Form
3PDT
Electrical Connection
Blade
Current Rating
10A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.