Nonfusible, Safety Switch, 24 V, Indoor/Outdoor

  • Mfr # 141002A

  • Zoro # G908435239


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Environment
Indoor/Outdoor
Voltage
24 V
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141002A
Zoro #
G908435239
UPC #
-
Country of Origin
United Kingdom

Details

Item
Safety Switch
Protection Method
Nonfusible
Environment
Indoor/Outdoor
Voltage
24 V
Handle Color
Red

Description

Idem 141002a glhd rope pull switch w/e stops/led, 4nc 2no, 1/2npt, die cast the glhd is a heavy duty safety rope pull switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown ip67 rating. Lengths over 2 km can be achieved with less than 20 switches. A bi-color led ensures switch status can be seen easily from a distance. They have 4nc 2no contacts to ensure flexibility with all modern control applications and optional explosion proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch therefore making a cost effective solution and also reducing electrical wiring runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.