Safety Switch, Nonfusible, Indoor/Outdoor, Plastic

  • Mfr # 404201

  • Zoro # G408435159


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Environment
Indoor/Outdoor
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404201
Zoro #
G408435159
UPC #
-
Country of Origin
United Kingdom

Details

Item
Safety Switch
Protection Method
Nonfusible
Environment
Indoor/Outdoor
Housing Material
Plastic

Description

Idem 404201 rfid coded non contact switch lp replacement act master idem's lpf-rfid and spf-rfid non contact coded switches have been developed to provide and maintain a high level of functional safety whilst providing a very high anti-tamper coded activation. Coding is achieved by using magnetic and radio frequency techniques, both principles need to be satisfied for the switch to operate safely. They will connect to most popular standard safety relays to achieve up to ple/category 4 to iso13849-1. They are offered in high specification plastic housings and can be used in almost any environments including areas where high pressure cleaning is a requirement following contamination from foreign particles. Both switches have ip69k ingress protection and are suitable for cip and sip processes. The typical sensing distance on is 14mm with wide tolerance to guard misalignment after setting. The rfid sensing provides a tamper resistant operation when the actuator is in the sensing range of the switch. Lpf-rfid and spf-rfid switches are both available in two types either coded by series or uniquely coded. Type 1: lpf-m-rfid or spf-m-rfid master code - by series any actuator will operate any switch - used when unique door activation is not required, but the benefit of rfid makes it virtually impossible to be overridden or by-passed by simple means. Type 2: lpf-u-rfid or spf-u-rfid unique code - 32,000,000 unique codes. These switches are factory set and used when unique activation is required in areas where there are many interlocked doors and security of individual areas is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.