Safety Switch, Nonfusible, Single Phase, Indoor/Outdoor

  • Mfr # 141010B

  • Zoro # G908435048


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141010B
Zoro #
G908435048
UPC #
-
Country of Origin
United Kingdom

Details

Item
Safety Switch
Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red

Description

Idem 141010b glhr rope pull switch w/e stops/led, 4nc 2no, 110/120v, 1/2npt, die cast the glhl/r is a robust die-cast heavy duty safety rope pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color led ensures switch status can be seen easily from a distance. They have 4nc 2no contacts to ensure flexibility with all modern control applications and optional explosion proof contact blocks are available. They can be used to complement the glhd versions at each end of the rope span.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.