Identity Group

Date Stamp, Rubber, Type Size 1.5


product price: $3.25
/ea
Sold in multiples of 2 for $6.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Bands 4
  • Material Steel
  • Size 1.5
  • Imprint Area Height 0.16 in
  • Includes Includes one stamp.
See all product information

Product Information

Dimensions

Size 1.5
Imprint Area Height 0.16 in

Details

Item Stamps
Number of Bands 4
Material Steel
Includes Includes one stamp.
Weight 0.093 lbs
Years 10
Number of Lines 1
Ink Types Conventional

Description

Date Stamp,Rubber,Type Size 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.