Zoro Homepage

1/2" Steel Strapping Kit, 400 Ft. Sealless Combination Tool

  • Mfr # U.SSK.12.400

  • Zoro # G6612716


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
.020"
Length
400'
Includes
Combination Tool, Coil, and Cutter
Overall Height
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.SSK.12.400
Zoro #
G6612716
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
.020"
Length
400'
Overall Height
14
Size
1/2"
Overall Width
8
Overall Length
14

Details

Includes
Combination Tool, Coil, and Cutter
Color
Black
Material
Steel
Joint Type
Sealless
Break Strength
1100 lbs.
For Use With
Steel Strapping
Weight
29
Features
MUL-20, H-203

Description

Portable strapping kit with combo tool 1/2" steel
Included: 1/2" x . 020" steel strapping 400 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.